Shop All Rod Hangers
Dewalt
Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK
Mfr # PFM2211200
Zoro # G1723458
original price:
$37.72
42% off
new price: $21.69
/pk 25, $0.87/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # PFM2211200
- Zoro # G1723458
- UPC # 075352299921
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2-19/64" |
Drill Bit Size | 1/4 in |
Head Dia. | 1/2 in |
Shank Length | 1 5/8 in |
Body Length | 1 5/8 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Anchor Diameter | 3/8 in |
Details
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 19/64 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Concrete, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 3 1/4 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Anchor Diameter 3/8 in, Body Length 1 5/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07040.120.0025)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00989)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx2in, PK10 (U51432.025.0200)
- DEWALT Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- DEWALT Vertical Rod Hanger, Concrete, 1/4" Size, 3-11/64" L, Steel Zinc Plated, 25 PK (PFM2211250)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- DEWALT Rod Hanger, Steel Polished (PFM2201350)
- DEWALT Vertical Vertical Rod Hanger, Wood, 1/4" Size, 2-13/16" L, Steel Zinc Plated, 25 PK (PFM2251100)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8010957)
- Dewalt Anchor Screws