Shop DEWALT
See all product information
Create Account
Wall Anchor, 1 11/16 in L, Nylon, 65 lb Tension Strength, 5000 PK
- Mfr # 02355-PWR
- Zoro # G412648118
product price:Â
$
815.99
/pk of 5000, $0.16/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Drywall
Anchor Diameter
9/16 in
Anchor Length
1 11/16 in
Thread Size
#8
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02355-PWR
- Zoro #
- G412648118
- UPC #
- 075352023557
- Country of Origin
- Multiple
- Item
- Self-Threading Wall Anchor
- Compatible Material
- Drywall
- Material
- Nylon
- Head Type
- Flat
- Drive Type
- Phillips
- Tension Strength (1/2 in Drywall)
- 65 lb
- Features
- Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
- Wall Anchor Type
- Wallboard Anchor
- Shear Strength (1/2 in Drywall)
- 70 lb
- Series
- Zip-It
- System of Measurement
- Inch
- Includes Screw
- No
- Color
- White
- Flange Style
- Flanged
- Shell Material
- Nylon
- Body Type
- Solid Body
- Traction Material
- Nylon
Dimensions
- Anchor Diameter
- 9/16 in
- Anchor Length
- 1 11/16 in
- Thread Size
- #8
- Minimum Material Thickness
- 3/8 in
- Thread Length
- 15/16 in
- Compatible Screw Length
- 1 in
- Compatible Screw Size
- #8
- Maximum Material Thickness
- 1 in
- Fits Chest Size
- Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
Description
Wall Anchor, System of Measurement Inch, Anchor Length 1 11/16 in, Anchor Diameter 9/16 in, Thread Size #8, Thread Length 15/16 in, Drive Type Phillips, Flange Style Flanged, Head Type Flat, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #8, Compatible Screw Length 1 in, Color White, Finish Not Applicable, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.