This item is Discontinued.

Dewalt Wall-Dog Drywall Anchor Screw Kit, 1-1/4" L, Steel, 50 PK 02332-PWR

Wall-Dog Drywall Anchor Screw Kit, 1-1/4" L, Steel, 50 PK (Discontinued)

  • Mfr # 02332-PWR
  • Zoro # G1966645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02332-PWR
Zoro #
G1966645
UPC #
753521233258
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Anchor Length
1-1/4"
Thread Size
1/4"
Drill Bit Size
3/16"
Wall Thickness
1/2"
Min. Hole Depth
3/4"
Max. Work Thickness
1/2"
Min. Wall Thickness
1/2"
Size
1/4"
Screw Size
1 1/4 in
Overall Length
1 1/4 in

Details

Item
Drywall Anchor Screw Kit
Compatible Material
Brick, Concrete, Drywall, Plaster
Sub-Brand
Wall-Dog
Material
Steel
Head Type
Pan
Drive Type
Phillips
Includes
straight shank 3/16" bit
Screw Type
Zinc Plated Pan Head
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
1018
ICC Approved for Cracked Concrete
No
Anchor Screw Type
Drywall Anchor Screw
Type
Screw
System of Measurement
Inch
Finish
Zinc Plated
Screw Anchor Type
Self-Threading Anchor
Manufacturer Location
Globally Sourced
Removable
Removable
Material Grade/Class
1018

Description

Drywall Anchor Screw Kit, Anchor Diameter 3/16 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Manufacturer Location Globally Sourced, Body Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.