This item is Discontinued.

Dewalt Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK 02328-PWR

Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (Discontinued)

  • Mfr # 02328-PWR
  • Zoro # G0073416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02328-PWR
Zoro #
G0073416
UPC #
753520232818
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Anchor Length
1-1/4"
Thread Size
1/4"
Drill Bit Size
3/16"
Wall Thickness
1/2"
Min. Wall Thickness
1/2"
Max. Work Thickness
1/2"
Min. Hole Depth
3/4"
Screw Size
1 1/4 in
Size
1/4"
Thread Length
1 1/4 in
Overall Length
1 1/4 in
Minimum Installation Depth
3/4 in

Details

CAD Available
Yes
Item
Wall Anchor Screw
Compatible Material
Brick, Concrete, Drywall, Plaster
Sub-Brand
Wall-Dog
Material
Steel
Head Type
Oval
Drive Type
Phillips
Application
High-Profile Threads for Easy Fastening Into Wallboards and Other Masonry Base Materials
ICC Approved for Cracked Concrete
No
Material Grade
1018
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Features
Zinc Finish with White Oval Head
Type
Screw
Anchor Screw Type
Concrete Anchor Screw
Series
Wall-Dog
Manufacturer Location
Globally Sourced
Material Grade/Class
1018
System of Measurement
Inch
Screw Anchor Type
Self-Threading Anchor
Finish
Zinc Plated
Tip Type
Pointed
Removable
Removable

Description

Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Oval, Head Width Not Applicable, Drive Type Phillips, Material Steel, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.