Power-Stud+ SD6 Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 7624SD6-PWR

  • Zoro # G8723267


product price:  $559.99
/pk 50, $11.20/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7624SD6-PWR
Zoro #
G8723267
UPC #
753527798744
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/2"
Maximum Material Thickness
2-1/2"
Thread Length
3 3/4 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.0625 in
Nut Width
0.75 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Embedment In Concrete
1 7/8 in
Material Grade
316
ICC Approved for Un-Cracked Concrete
Yes
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
25 ft-lb
System of Measurement
Inch
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Maximum Installation Torque
25 ft-lb
Series
Power-Stud+ SD6

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 3 3/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.