Zoro Homepage

Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 07614-PWR

  • Zoro # G5907741


product price: $202.99
/pk 50, $4.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07614-PWR
Zoro #
G5907741
UPC #
075352076140
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3-1/2"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
1-7/8"
Thread Length
2 3/8 in
Nut Width
0.5625 in
Washer Outside Diameter
0.875 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Ultimate Shear (Lb.)
3,760 lb
Ultimate Tension (Lbs.)
4,075 lb
Thread
Fully Threaded
Material Grade
316
Embedment In Concrete
1 5/8 in
Industry Standards
ASTM E488, GSA: A-A-1923A, UL and FM
Wedge Anchor Type
Wedge Anchor
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Minimum Installation Torque
28 ft-lb
System of Measurement
Inch
Maximum Installation Torque
28 ft-lb
Manufacturer Location
Globally Sourced
Series
Power-Stud
Material Quality Standards
ASTM E-488

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 1/2 in, Thread Length 2 3/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.875 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.