CAD Drawings

Download CAD Files

Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 7316SD4-PWR

  • Zoro # G8723425

CAD Available

product price:  $135.99
/pk 50, $2.72/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD4
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316SD4-PWR
Zoro #
G8723425
UPC #
753527790342
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
5"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-7/8"
Maximum Material Thickness
2-3/4"
Thread Length
3 3/4 in
Minimum Material Thickness
3 1/4 in
Washer Outside Diameter
0.8125 in
Nut Width
0.5625 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD4
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Embedment In Concrete
1 3/8 in
Material Grade
304
ICC Approved for Un-Cracked Concrete
Yes
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Thread Style
Fully Threaded
Minimum Installation Torque
25 ft-lb
Maximum Installation Torque
25 ft-lb
Series
Power-Stud+ SD4
Material Grade/Class
18-8
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.