Zoro Homepage

Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK

  • Mfr # 07632-PWR

  • Zoro # G5912912


product price: $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07632-PWR
Zoro #
G5912912
UPC #
075352076324
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
4-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
1-3/4"
Thread Length
3 in
Nut Width
0.9375 in
Washer Outside Diameter
1.5 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear (Lb.)
11,900 lb
ICC Approved for Un-Cracked Concrete
No
Embedment In Concrete
2 3/4 in
Ultimate Tension (Lbs.)
13,495 lb
Thread
Fully Threaded
Material Grade
316
Industry Standards
ASTM E488, GSA: A-A-1923A, UL and FM
Wedge Anchor Type
Wedge Anchor
Series
Power-Stud
Material Grade/Class
316
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Maximum Installation Torque
90 ft-lb
Thread Type
Coarse
Material Quality Standards
ASTM E-488
Thread Style
Fully Threaded
Minimum Installation Torque
90 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 4 1/2 in, Thread Length 3 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.9375 in, Washer Outside Diameter 1.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.