Shop DEWALT

Work Light Kit, 2,000 lm, (1) 2.0 Ah

  • Mfr # DCL077B/DCB203
  • Zoro # G003553852

product price: 
$
277.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lamp Type
LED
Lumens
2000
Voltage
20V DC
Use With Battery Mfr. No.
DCB203
Series
20V MAX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCL077B/DCB203
Zoro #
G003553852
UPC #
-
Country of Origin
China

Dimensions

Maximum Height
8 in

Details

Item
Work Light Kit
Lamp Type
LED
Lumens
2000
Voltage
20V DC
Use With Battery Mfr. No.
DCB203
Series
20V MAX
Light Distribution
90 Degrees
Included Charger
No
Number of Batteries
1
Corded/Cordless
Cordless
Focus
Fixed
Light Output Mode
High, Low, Medium
Includes
Light, DCB203
Brightness Level
500 lm, 1,000 lm, 2,000 lm
Maximum Head Rotation Angle
360 Degrees
Number of Light Output Modes
3
Mount Type
Tripod
Battery Platform
20V MAX*
Product Type
Work Light
Head Type
Rotating
Minimum Brightness Level
500 lm
Maximum Brightness Level
2,000 lm
Battery Capacity
(1) 2.0 Ah
Tool Series
12V/20V MAX*
Number of Batteries Included
1
Wireless Tool Tracking
No
Number of Chargers Included
0

Description

Work Light Kit, Battery Platform 20V MAX*, Series 20V MAX, Light Output Mode High, Low, Medium, Brightness Level 500 lm, 1,000 lm, 2,000 lm, Maximum Brightness Level 2,000 lm, Minimum Brightness Level 500 lm, Mount Type Tripod, Maximum Height 8 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Battery Capacity (1) 2.0 Ah, Voltage 20V DC, Battery Included / Bare Tool Battery Included, Focus Fixed, Included Charger No, Includes Light, DCB203

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.