
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT51380
Zoro #
G202697159
UPC #
76174513806
Country of Origin
Mexico
Dimensions
Length
14
Height
1.5
Width
5.437
Description
Choose this 20 oz., 1 pc. Steel Hammer for your next finishing or framing job and you will not be disappointed. With its updated technology, this hammer offers up to 35% less sting to help reduce arm fatigue and 25% improved grip durability*. This hammer has a thick, heat-treated shaft for added durability in tough conditions. Quickly remove finish, framing and large construction nails as well as staples with its versatile pulling features.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.