Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8926F
Zoro #
G2384135
UPC #
885911618755
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
7 in
Arbor Hole Size
7/8 in
Diameter
7 in
Thickness
0.25 in
Overall Diameter
7 in
Connector Size
7/8 in
Overall Thickness
0.25 in
Details
Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Diamond Knockout
No
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Specifications
Designed for Heavy Grinding On Most Metal Pipes
Max. RPM
8,700 RPM
Item
Abrasive Cut-Off Wheel
Grit
24
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,700 RPM
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.