This item is Discontinued.

Dewalt XP(TM) Ceramic MAXTRIM Trimmable Flap Disc DWA8285CTR

XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (Discontinued)

  • Mfr # DWA8285CTR
  • Zoro # G2383952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8285CTR
Zoro #
G2383952
UPC #
885911617093
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Disc Diameter
5 in
Mounting Hole Size
7/8"
Mounting Size
5"
Diameter x Arbor Hole
5 in x 7/8 in
Connection Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton/Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
Series
Elite MAXTRIM
Maximum Operating Speed
12,200 RPM
Disc Type
27
Abrasive Grade
Medium
Max. RPM
12200
Disc Backing Material
Plastic
Abrasive Disc Type
Type 27
Abrasive Grit
80 / P80
Abrasive Type Grit Grade
Coated - 80 / P80
Disc Type - Density
Type 27 - High
Density Rating
High
Features
Trimmable
Abrasive Type - Grade
Coated - Coarse
Arbor Hole Type
Unthreaded

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 5 in, Series Elite MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 80, Maximum Operating Speed 12,200 RPM, Features Trimmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.