
Auto Fuel Transfer Pump W/Auto-Stop
Mfr # WAYPUMP12
Zoro # G016114491
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Pump Connection Type
Smooth Bore
Wetted Materials
Polyethylene
Mount Type
Bung
Hose Length
51 in
Includes Spout
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAYPUMP12
Zoro #
G016114491
UPC #
843812169516
Country of Origin
China
Dimensions
Hose Length
51 in
Overall Length
51 in
Suction Tube Length
19 in
Details
Pump Connection Type
Smooth Bore
Wetted Materials
Polyethylene
Mount Type
Bung
Includes Spout
Yes
Power Source
AA Battery
Max. Viscosity
10 cps
Includes Discharge Hose
Yes
Hose Tube Material
Plastic
Includes Nozzle
Yes
Suction Tube Material
Plastic
Plug Type
¿Universal Fit
Max. Flow Rate
2.2 gpm
Nozzle Material
Plastic
Item
Auto Fuel Transfer Pump WAutoStop
Metered
No
Includes Suction Tube
Yes
Features
Fits all Size Cans
Rated Voltage
3 V
Diesel Exhaust Fluid Compatible
Yes
Max. Fluid Temp.
104 Degrees F
For Media Type
Gasoline, Oil, Water
Description
Auto Fuel Transfer Pump WAutoStop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.