
Auto Fuel Transfer Pump W/Flow Control N
Mfr # WAYPUMP11
Zoro # G716114463
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Plastic
Features
Fits all Size Cans
Rated Voltage
3 V
Includes Suction Tube
Yes
Nozzle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAYPUMP11
Zoro #
G716114463
UPC #
843812162029
Country of Origin
China
Dimensions
Hose Length
51 in
Overall Length
51 in
Suction Tube Length
19 in
Details
Hose Tube Material
Plastic
Features
Fits all Size Cans
Rated Voltage
3 V
Includes Suction Tube
Yes
Nozzle Material
Plastic
Plug Type
¿Universal Fit
Power Source
AA Battery
Suction Tube Material
Plastic
Pump Connection Type
Smooth Bore
Max. Viscosity
10 cps
Max. Flow Rate
2.4 gpm
Item
Auto Fuel Transfer Pump W/Flow Control N
Includes Discharge Hose
Yes
Includes Nozzle
Yes
Wetted Materials
Polyethylene
Metered
No
Mount Type
Bung
Includes Spout
Yes
Diesel Exhaust Fluid Compatible
Yes
Max. Fluid Temp.
104 Degrees F
For Media Type
Gasoline, Oil, Water
Description
Auto Fuel Transfer Pump W/Flow Control N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.