Zoro Homepage

Auto Fuel Transfer Pump with Clip Nozzle

  • Mfr # WAYPUMP15

  • Zoro # G416114480


product price: $57.15
/ea

Key Features

Includes Discharge Hose
Yes
Metered
No
Power Source
(2) D 1.5V Batteries
Includes Nozzle
Yes
Includes Spout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAYPUMP15
Zoro #
G416114480
UPC #
843812173261
Country of Origin
China

Dimensions

Hose Length
51 1/4 in
Suction Tube Length
17 5/8 in
Overall Length
51 in

Details

Includes Discharge Hose
Yes
Metered
No
Power Source
(2) D 1.5V Batteries
Includes Nozzle
Yes
Includes Spout
Yes
Wetted Materials
Polyethylene
Pump Connection Type
Smooth Bore
Max. Viscosity
10 cps
Hose Tube Material
Plastic
Mount Type
Bung
Suction Tube Material
Plastic
For Use With
Gas, Oil, Water
For Media Type
Gasoline, Oil, Water
Max. Flow Rate
2.4 gpm
Max. Fluid Temp.
104 Degrees F
Nozzle Material
Plastic
Includes Suction Tube
Yes
Diesel Exhaust Fluid Compatible
Yes
Features
1.1 to 2.4 GPM Flow, Light Weight, Long-Lasting Battery Usage that Enables up to 100 Gallons of Transfer Power
Compatible Chemicals
Gasoline, Oil, Water
Item
Auto Fuel Transfer Pump with Clip Nozzle
Rated Voltage
1.5 V
Min. Fluid Temp.
41 Degrees F
Plug Type
¿Universal Fit

Description

Auto Fuel Transfer Pump with Clip Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.