Deer Fence, 7 ft. H, 350 ft. L, Black, Polypropylene
Mfr # DDF7350
Zoro # G8536857
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Height
7 ft
Mesh Size
3/4 x 3/4 in
Color
Black
Material
Polypropylene
Mesh Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDF7350
Zoro #
G8536857
UPC #
042579814305
Country of Origin
China
Dimensions
Height
7 ft
Mesh Size
3/4 x 3/4 in
Length
350 ft
Overall Length
350 ft
Overall Height
7 ft
Details
Color
Black
Material
Polypropylene
Item
Deer Fence
Mesh Shape
Square
Breaking Strength
44 lb
Product Type
Deer Fence
Description
Deer Fence, Overall Height 7 ft, Overall Length 350 ft, Color Black, Mesh Size 3/4 x 3/4 in, Material Polypropylene, Mesh Shape Square, Product Type Deer Fence, Breaking Strength 44 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.