Shop DEWITT
See all product information
Create Account
Onion Hoe - Extended Handle Chopping Hoe
- Mfr # 31-0930
- Zoro # G623392176
product price:
$
69.59
/ea
Key Features
Overall Length
14 in
Includes
One DeWit Onion Hoe
For Use With
Gardening, Planting and Ourdoor Work
Color
Grey and Brown
Size
Long Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0930
- Zoro #
- G623392176
- UPC #
- -
- Country of Origin
- Netherlands
- Includes
- One DeWit Onion Hoe
- For Use With
- Gardening, Planting and Ourdoor Work
- Color
- Grey and Brown
- Item
- DeWit Onion Hoe
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Head Material
- Hardened Boron Steel
Dimensions
- Overall Length
- 14 in
- Size
- Long Handle
- Height
- 2 in
- Width
- 4 in
Description
DeWit Onion Hoe Product Details: A chopping hoe Extended handle offers extra reach when weeding gardens and flower beds Smaller than our Swan Neck Hoe Dimensions: Head: 1.5”L x 4”W Total: 14”L; 0.5lb #31-0930 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.