Shop DEWITT
See all product information
Create Account
Japanese Hand Hoe For the Right Handed Gardener. Double-Sided Blade Making Weeding Much Easier.
- Mfr # 31-2901
- Zoro # G023392219
product price:
$
44.85
/ea
Key Features
Size
Hand Tools
Head Material
Hardened Boron Steel
For Use With
Gardening, Planting and Ourdoor Work
Width
3 in
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-2901
- Zoro #
- G023392219
- UPC #
- -
- Country of Origin
- Netherlands
- Head Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- Includes
- One DeWit Japanese Hand Hoe
- Item
- DeWit Japanese Hand Hoe Right Hand
Dimensions
- Size
- Hand Tools
- Width
- 3 in
- Overall Length
- 12 in
- Height
- 1 in
Description
DeWit Japanese Hand Hoe Right Hand Product Details: Double-sided blade Excellent for removing grass/weeds Great for weeding under mulch Similar to Cape Code weeder with a larger blade Dimensions: Head: 1.5”L x 3”W Total: 12”L; 0.5lb #31-2901: Right Hand DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.