This item is Discontinued.

Dewitt Professional Landscape Fabric 3301R-123

Professional Landscape Fabric (Discontinued)

  • Mfr # 3301R-123
  • Zoro # G402694583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3301R-123
Zoro #
G402694583
UPC #
39526605529
Country of Origin
United States

Dimensions

Height
7.1
Length
75.6
Width
7.1
Diameter
41

Details

Material
Polypropylene
Color
Black

Description

Beside preventing weed growth, the Typar Professional Landscape Fabric also acts as a stabilizer under brick or block walkways and patios to prevent pavers from shifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.