This item is Discontinued.

Dex Fit Gloves, 3 PK, Gray fn330-grey-l-003

Gloves, 3 PK, Gray (Discontinued)

  • Mfr # fn330-grey-l-003
  • Zoro # G809980951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
fn330-grey-l-003
Zoro #
G809980951
UPC #
191876000079
Country of Origin
Korea, Republic of

Dimensions

Glove Size
Large
Width
6.7
Length
1.2

Details

Item
Gloves
Color
Gray
Features
Reusable
Disposable Glove Material
Nylon, Spandex, Foam Nitrile Coated
Waterproof
No

Description

COMFORTABLE ALL DAY LONG. FN330 fit snug without constricting your fingers, giving you second-skin dexterity and precision no matter the type of task.STRONG GRIP IN ALL WORKING CONDITIONS. Need to grab a slippery pipe or move boxes? Our palm coating is slip resistant even on greasy or wet surfaces.QUALITY GLOVES YOU CAN TRUST. CE 388 4142 qualified, they are breathable and abrasion resistant. Foam nitrile coating is water based and touchscreen friendly, making it chemical / latex free and handy when using smartphones.SIX SIZES FOR THE PERFECT FIT. Gloves come in size xsmall, small, medium, large, xlarge, xxlarge for both men and women.IDEAL FOR ALL ACTIVITIES. Best for indoor and outdoor jobs: household, warehouse work; climbing; home improvement; woodworking; moving packages; construction; and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.