
ClearView Clipcase Storage Clipboard, 0.35" Clip Capacity, Holds 8.87 x 12.25 Sheets, Gray/Yellow
Mfr # 5717-803
Zoro # G523331855
product price:Â $22.99
/eaKey Features
Number of Compartments
2
Sheet Size
8.87 in x 12.25 in
Clip Capacity
0.35 in
Width
9-1/2 in
Height
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5717-803
Zoro #
G523331855
UPC #
84297210717
Country of Origin
China
Dimensions
Sheet Size
8.87 in x 12.25 in
Width
9-1/2 in
Height
13-3/4 in
Details
Number of Compartments
2
Clip Capacity
0.35 in
Color
Gray/Yellow
Material
Plastic
Item
Storage Clipboard
Description
This all-in-one storage clipboard features a transparent top panel that is compatible with dry erase markers (not included). The top panel lifts to access clear storage for papers, line-ups, work orders, art supplies and more. A second, lower compartment is deep enough to hold additional forms, workbooks, tablets, markers, worksheets or writing supplies. Preferred by anyone who works on-the-go or on their feet. The top compartment will hold 0.3" of paper or forms and the main compartment will hold nearly 1" of papers and supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.