ClearView Clipcase Storage Clipboard, 0.35" Clip Capacity, Holds 8.87 x 12.25 Sheets, Gray/Orange

  • Mfr # 5717-804

  • Zoro # G723331747


product price:  $22.99
/ea

Key Features

Number of Compartments
2
Clip Capacity
0.35 in
Height
13-3/4 in
Sheet Size
8.87 in x 12.25 in
Width
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5717-804
Zoro #
G723331747
UPC #
84297210724
Country of Origin
China

Dimensions

Height
13-3/4 in
Sheet Size
8.87 in x 12.25 in
Width
9-1/2 in

Details

Number of Compartments
2
Clip Capacity
0.35 in
Color
Gray/Orange
Material
Plastic
Item
Storage Clipboard

Description

This all-in-one storage clipboard features a transparent top panel that is compatible with dry erase markers (not included). The top panel lifts to access clear storage for papers, line-ups, work orders, art supplies and more. A second, lower compartment is deep enough to hold additional forms, workbooks, tablets, markers, worksheets or writing supplies. Preferred by anyone who works on-the-go or on their feet. The top compartment will hold 0.3" of paper or forms and the main compartment will hold nearly 1" of papers and supplies.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.