Zoro Homepage

Arrow Arrow DC300 Series Door Closers

  • Mfr # DCM1000-STD-SLIM-RW/PA DB

  • Zoro # G010050849


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
DCM1000 Series Medium Duty Surface Door Closers
Door Handing
Non-Handed
Application
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM1000-STD-SLIM-RW/PA DB
Zoro #
G010050849
UPC #
197163232598
Country of Origin
Mexico

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
DCM1000 Series Medium Duty Surface Door Closers
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers

Description

Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Regular Arm, Adjustable Backcheck, Slim Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.