Zoro Homepage

Black, Zinc, Commercial, Reversible

  • Mfr # J40SOL/SQR622

  • Zoro # G413757413


product price: $54.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40SOL/SQR622
Zoro #
G413757413
UPC #
43156008148
Country of Origin
China

Description

Schlage Dexter J Privacy Lever, Matte Black, Zinc, Commercial/Residential: Commercial, Door Handing: Reversible, Security Grade: 3, Cylinder Type: 5-Pin, Keyway Type: C, Latch Type: Drive-In, Cross Bore Diameter: 2-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Edge Bore Diameter: 1 in, Faceplate Size: 1 x 2-1/4 in, Strike Type: Full Lip Radius Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.