Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks, Cylindrical, Grade 1

  • Mfr # DB1000-SCT-626-KDC

  • Zoro # G9528858


product price: $49.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional
Lockset Grade
1
Series
DB1000
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB1000-SCT-626-KDC
Zoro #
G9528858
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 7/8 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional
Lockset Grade
1
Series
DB1000
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
UL Listed
ADA Compliant
Yes
Cylinder
Single SFIC
Ligature Resistant
No
Pins
6
Includes
Keys, Latch, Strike Plate
Material
Stainless Steel
Strike Dim.
1-1/8 in x 2-3/4 in
For Use With
Various Door Types
Item
Deadbolt Lock
Security Type
Heavy-Duty
Strike
Square Corner
Lockset Fire Rating
3 hr
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Application
Commercial, Industrial, Institutional
Number of Pins
6
Includes Core
Core Included
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Lockset Grade 1, Series DB1000, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, For Use With Various Door Types, Includes Keys, Latch, Strike Plate, Material Stainless Steel, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.