Hancock Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Fi
- Mfr # 740H-15S
- Zoro # G004862441
product price:Â
$
52.95
/ea
Key Features
Material
Zinc
Series
Signature Series
Number of Pins
5 Pin
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Keyway Type
Kwikset SmartKey Keyway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740H-15S
- Zoro #
- G004862441
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Zinc
- Series
- Signature Series
- Number of Pins
- 5 Pin
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Keyway Type
- Kwikset SmartKey Keyway
- Strike Type
- Round Corner Full Lip Strike
- Backset
- Adjustable Backset
- Lockset Finish
- Satin Nickel
- Lockset Function
- Entry
Description
Kwikset 740H-15SV1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.