Door Lever Lockset, Mechanical, Entrance

  • Mfr # C2000-ENTR-R-613-KDC

  • Zoro # G9528550


product price:  $64.55
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-ENTR-R-613-KDC
Zoro #
G9528550
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Features
Cylindrical Locks
Key Material
Brass
Number of Keys
2
Series
C2000
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
For Use With
various Door Types
Includes
Keys, Latch, Strike
ADA Compliant
Yes
Handle Material
Stainless steel
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Standards
ANSI, UL Listed
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Application
Commercial, Educational, Institutional, Industrial
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Knob/Handle Material
Bronze
Lockset Function ANSI Code
F109

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.