Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-C-613-SFIC

  • Zoro # G9528438


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-STRM-C-613-SFIC
Zoro #
G9528438
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Lockset Performance Strength
Heavy Duty
Number of Keys
2
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Series
C1000
Handle Material
Stainless steel
ADA Compliant
Yes
Key Material
Brass
Includes
Latch, Strike
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Ligature Resistant
No
Lockset Fire Rating
3 hr
Number of Pins
6
Features
Cylindrical Locks, Small Format Core
For Use With
various Door Types
Standards
ANSI, UL Listed
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Visual Indicator Message
No Message
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Curved
Fire Rating
3 hr
Hand Orientation
Non-Handed
Application
Commercial, Educational, Institutional, Industrial
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Knob/Handle Material
Bronze
Performance Grade
1
Lockset Type
Mechanical

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.