Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Trim, Type Lever

  • Mfr # ED1000T-PASS-R-ESC-10B

  • Zoro # G9529025


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Series
ED1000
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/4 in
Door Handing
Non-handed
Finish
Dark Bronze Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1000T-PASS-R-ESC-10B
Zoro #
G9529025
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/4 in
Max. Door Height
120 in
Max. Door Width
48 in
Overall Length
6 in
Overall Width
3 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
6 in
Door Width - Maximum
48 in
Door Height - Maximum
120 in

Details

Series
ED1000
Door Handing
Non-handed
Finish
Dark Bronze Painted
Fire Rated
Yes
Grade
1
Item
Mechanical Exit Device Trim
Color
Dark Bronze
Application
Exterior Trim for Exit Passage Device
Performance
Heavy Duty
Style
Lever
ADA Compliant
Yes
Standards
UL Listed
Outside Trim Type
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Hand Orientation
Non-Handed
Exit Device Style
Lever
For Use with Exit Device
Passage
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, ED1000 Series, Fire Rated Yes, Dark Bronze Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Passage Device, Overall Length 6 in, Overall Width 3 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.