Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rim Device, Satin Chrome

  • Mfr # ED1000-R-F-EO-3FT-US26D

  • Zoro # G9528821


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Series
ED1000
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
29 in to 36 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1000-R-F-EO-3FT-US26D
Zoro #
G9528821
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Door Width
29 in to 36 in
Fits Stile Width
4 1/4 in
Door Height
Up to 120 in
Door Width - Minimum
29 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
120 in

Details

Series
ED1000
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Exit Device
Performance
Heavy Duty
Lockset Function
Exit
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Standards
UL Listed
Product Type
Exit Device
Lockset Type
Mechanical
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Fire Rating
3 hr

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 29 in to 36 in, Series ED1000, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL Listed, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.