Zoro Homepage

Handle Pull Plate, Dark Bronze, 3" L

  • Mfr # ED1000T-NL-HPUL-NC-10B

  • Zoro # G9528955


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Length (In.)
3 in
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1000T-NL-HPUL-NC-10B
Zoro #
G9528955
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3 in

Details

Finish
Dark Bronze
Item
Mechanical Exit Device Trim
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
Exit Device Style
Lever
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever, Mechanical Exit Device Trim, Dark Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.