Zoro Homepage

Handle Pull Plate, Satin Chrome, 3" L

  • Mfr # ED1000T-NL-HPUL-NC-26D

  • Zoro # G9529110


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Length (In.)
3 in
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1000T-NL-HPUL-NC-26D
Zoro #
G9529110
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3 in

Details

Finish
Satin Chrome
Item
Mechanical Exit Device Trim
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Hand Orientation
Non-Handed
Exit Device Style
Lever

Description

Lever, Mechanical Exit Device Trim, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.