Manual, Hydraulic, DCM1000 Series Medium Duty Surface Door Closers, Surface Door Closer

  • Mfr # DCM1000-STD-FULL-RW/PA DB

  • Zoro # G9528937


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
DCM1000 Series Medium Duty Surface Door Closers
Closer Type
Regular Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM1000-STD-FULL-RW/PA DB
Zoro #
G9528937
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
2-1/4"
Housing Height
2-3/4"
Housing Length
12-3/4"
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 48 in
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
12 in

Details

Item
Surface Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
DCM1000 Series Medium Duty Surface Door Closers
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Arm Material
Cast Aluminum
Ligature Resistant
No
Projection from Wall
2 3/4 in
Mounting Hardware
Included
Arm Type
Regular
Standards
UL Listed
Includes
Plate Attachment
Category Type
Regular Arm
Series
DCM1000
Interior/Exterior Use
Interior/Exterior
Performance Grade
2
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Product Type
Door Closer
Stop Type
Spring
Projection
2 3/4 in
Operation Style
Manual
UL Fire Rating
UL10C

Description

Door Closer, DCM1000 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Regular, Exterior Door Width Up to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.