Zoro Homepage

Rim Panic Device, Oil Rubbed Bronze

  • Mfr # ED1000-R-EO-4FT-US10B

  • Zoro # G9528690


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Series
ED1000
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
33 in to 48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1000-R-EO-4FT-US10B
Zoro #
G9528690
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Door Width
33 in to 48 in
Fits Stile Width
4 1/4 in
Door Height
Up to 120 in
Door Width - Minimum
33 in
Door Height - Maximum
120 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Bronze Finish, Door Width 33 in to 48 in, Series ED1000, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL Listed, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.