Zoro Homepage

Surface Vertical Rod, Oil Rubbed Bronze

  • Mfr # ED1000-V-EO-3FT 7FT DH US10B

  • Zoro # G9528648


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Series
ED1000
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
29 in to 36 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1000-V-EO-3FT 7FT DH US10B
Zoro #
G9528648
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Door Width
29 in to 36 in
Fits Stile Width
4 1/4 in
Door Height
Up to 120 in
Door Width - Maximum
36 in
Door Height - Maximum
120 in
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
29 in

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Bronze Finish, Door Width 29 in to 36 in, Series ED1000, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL Listed, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.