Thumbpiece Pull Plate, Dark Bronze, 3" L
Mfr # ED1000T-CLRM-TP-NC-10B
Zoro # G9529138
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
For Use With
ED1000 Series Exit Devices
Length (In.)
3 in
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED1000T-CLRM-TP-NC-10B
Zoro #
G9529138
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
3 in
Details
Finish
Dark Bronze
Item
Mechanical Exit Device Trim
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
Hand Orientation
Non-Handed
Exit Device Style
Lever
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Description
Lever, Mechanical Exit Device Trim, Dark Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.