Thumbpiece Pull Plate, Satin Chrome, 3" L
Mfr # ED1000T-CLRM-TP-NC-26D
Zoro # G9529129
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Length (In.)
3 in
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED1000T-CLRM-TP-NC-26D
Zoro #
G9529129
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
3 in
Details
Finish
Satin Chrome
Item
Mechanical Exit Device Trim
For Use With
ED1000 Series Exit Devices
Product Type
Mechanical Exit Device Trim
Outside Trim Type
Lever
ANSI Grade
1
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Description
Lever, Mechanical Exit Device Trim, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.