Corbin Russwin Corbin Russwin Exit Device Parts
Mfr # ED1500-V-EO-3FTX7FT-SP28
Zoro # G710050972
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Aluminum Painted
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED1500-V-EO-3FTX7FT-SP28
Zoro #
G710050972
UPC #
197163232666
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Aluminum Painted
Fire Rated
No
Grade
Grade 1
Color
Aluminum Painted
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, Exit Only, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.