DCH4000 Series Heavy Duty Surface Door Closers
Mfr # DCH4000-STD-FULL DS DB
Zoro # G910051106
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
For Use With
DCH4000 Series Heavy Duty Surface Door Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCH4000-STD-FULL DS DB
Zoro #
G910051106
UPC #
197163232512
Country of Origin
Mexico
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
For Use With
DCH4000 Series Heavy Duty Surface Door Closers
Includes
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Surface Closer, Parallel Arm Mounting, Parallel Arm, Dead Stop, Adjustable Backcheck, Full Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.