Door Lever Lockset, Mechanical, Entrance

  • Mfr # C1000-ENTR-R-626-SFIC

  • Zoro # G9528246


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1000-ENTR-R-626-SFIC
Zoro #
G9528246
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
1
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
ADA Compliant
Yes
Handle Material
Stainless steel
Features
Cylindrical Locks, Small Format Core
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Key Material
Brass
Standards
ANSI, UL Listed
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Strike Type
Curved Lip
Item
Door Lockset
Number of Keys
2
Series
C1000
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Keys, Latch, Strike
Visual Indicator Message
No Message
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Function ANSI Code
F109
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Educational, Institutional, Industrial
Lockset Type
Mechanical

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.