Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Privacy

  • Mfr # C2000-PRIV-R-626
  • Zoro # G9528830

product price: 
$
59.49
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C2000
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-PRIV-R-626
Zoro #
G9528830
UPC #
-
Country of Origin
Mexico
Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C2000
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Latch, Strike
Key Type
Keyed Different
Lockset Handle Type
Lever
Number of Pins
6
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Features
Cylindrical Locks
Ligature Resistant
No
Style
Regular
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Handle Material
Stainless steel
Key Material
Brass
Keyway Type
None
Lockset Grade
2
Standards
ANSI, UL Listed
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
2
Latch Bolt/Dead Bolt
Spring Latch
Lockset Type
Mechanical
Performance Grade
1
Fire Rating
3 hr
Application
Commercial, Educational, Institutional, Industrial
Knob/Handle Material
Stainless Steel
Lockset Function ANSI Code
F76

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.