Zoro Homepage

Exit Device, Grade 1, Dark Bronze Finish

  • Mfr # ED1500-R-EO-3FT-SP313

  • Zoro # G409676278


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
29 to 36 in
Fits Stile Width
3 1/2 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED1500-R-EO-3FT-SP313
Zoro #
G409676278
UPC #
00197163089413
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Door Width
29 to 36 in
Fits Stile Width
3 1/2 in
Max. Door Width
36 in
Door Width - Minimum
29 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
Yes
Grade
1
Item
Exit Device
Type
Exit
Standards
UL Listed
Lockdown Type
Hex Key Dogging
Fire Rating - Door Hardware
3 hr
Lockset Function
Exit
Performance
Medium Duty
Electrical/Mechanical
Mechanical
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
1
Product Type
Exit Device
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 29 to 36 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Lockset Function Exit, Max. Door Width 36 in, Type Exit, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.