Fire Rim Device, Aluminum Painted (Discontinued)
- Mfr # ED2000-R-F-EO-3FT-SP28
- Zoro # G9528946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED2000-R-F-EO-3FT-SP28
Zoro #
G9528946
UPC #
-
Country of Origin
China
Dimensions
For Door Thickness
1 3/4 in
Door Width
29 in to 36 in
Fits Stile Width
3 1/2 in
Door Height
Up to 120 in
Details
Series
ED2000
Exit Device Type
Exit Only Exit Device
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
Yes
Item
Fire Rim Device
Performance
Heavy Duty
Grade
2
Standards
UL Listed
Electrical/Mechanical
Mechanical
ADA Compliant
ADA Compliant
Lockset Function
Exit
Lockdown Type
Hex Dogging
Description
Fire Rim Device, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 29 in to 36 in, Series ED2000, Door Height Up to 120 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.