This item is Discontinued.

Dexter By Schlage Handle Pull Plate, Type Dummy Pull ED2000T-DUM-PULL-ESC-SP313

Handle Pull Plate, Type Dummy Pull (Discontinued)

  • Mfr # ED2000T-DUM-PULL-ESC-SP313
  • Zoro # G9529171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED2000T-DUM-PULL-ESC-SP313
Zoro #
G9529171
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Overall Width
3 in
Overall Length
9 1/4 in
Max. Door Width
48 in
Max. Door Height
120 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
120 in
Door Width - Maximum
48 in
Length - Maximum
36 in

Details

Series
ED2000
Door Handing
Non-handed
Finish
Dark Bronze Painted
Fire Rated
Yes
Grade
2
Item
Mechanical Exit Device Trim
Color
Dark Bronze
Application
Commercial
Outside Trim Type
Dummy Pull
Style
Pull Plate
Performance
Heavy Duty
ADA Compliant
Yes
Standards
California State Reference Code, NFPA, UL-cUL Listed
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Features
Low Profile and Projection for Barrier-Free Code Compliance, No Projecting Parts to Inhibit Egress
Performance Grade
1
ANSI Grade
1
For Use with Exit Device
Trim
ANSI/BHMA Finish
Dark Bronze Painted
Exit Device Style
Pull
Lockset Function ANSI Code
F02
Hand Orientation
Non-Handed

Description

Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, ED2000 Series, Fire Rated Yes, Dark Bronze Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Commercial, Overall Length 9 1/4 in, Overall Width 3 in, Grade 2, Standards California State Reference Code, NFPA, UL-cUL Listed, ADA Compliant Yes, Style Pull Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.