Zoro Homepage

81133 Vortex 1-1/16in Replacement Bearing Kit

  • Mfr # K71-G02-60

  • Zoro # G415918621


product price: $52.15
/ea

Key Features

Color
Silver
Material
Steel
Length
7.75 in
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K71-G02-60
Zoro #
G415918621
UPC #
876983010257
Country of Origin
United States

Dimensions

Length
7.75 in
Depth
6.25 in

Details

Color
Silver
Material
Steel

Description

Dexter's roller bearing kits come complete with 3 ounce tube of Lucas marine grease. Contains bearings, cups, triple lip seal, super lube dust cap, cotter pin and grease. Designed for quick and simple installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.