Zoro Homepage

Knife Guard, 10 In, Poly, Black

  • Mfr # 83103

  • Zoro # G7503081


product price: $5.59
/ea

Key Features

Material
Plastic
NSF Certified
No
Color
Black
For Use With
All Knives Up to 10 in
Dimensions
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83103
Zoro #
G7503081
UPC #
092187831034
Country of Origin
China

Dimensions

Dimensions
10 in

Details

Item
Knife Guard
Material
Plastic
NSF Certified
No
Color
Black
For Use With
All Knives Up to 10 in
Holding Capacity
1 pcs
Product Type
Knife Guard

Description

Knife Guard, Holding Capacity 1 pcs, Overall Length 10 3/8 in, Overall Width 1 1/4 in, Material Plastic, Product Type Knife Guard, Color Black, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.