14 Piece Stainless Steel Cutlery Set in Red with Acacia Wood Storage Block
- Mfr # 122061.14
- Zoro # G021739313
product price:Â
$
69.99
/ea
Key Features
Material
Stainless Steel
Overall Length
13.5 in
Color
Red
Overall Width
7.5 in
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122061.14
- Zoro #
- G021739313
- UPC #
- 085081452429
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Red
Dimensions
- Overall Length
- 13.5 in
- Overall Width
- 7.5 in
- Overall Height
- 5 in
Description
A chef's truest companions in the kitchen are their knives, and ensuring that you're using not only the right knife for the task at hand, but the best knife. The Martha Stewart 14 Piece Stainless Steel Cutlery Set comes with a large variety of quality knives, covering an expansive range of food prep needs. Also included in this set is an Acacia wood block to store the knives and sharpening steel, so you can preserve the peak condition of the knives. Each of the blades is forged from high-carbon, taper-ground stainless steel, then fitted with a triple-riveted handle for balance and control. There's no better way to sharpen up your knife skills than to start with an excellent set such as this.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.