This item is Discontinued.

Dexter Russell Scalloped Grapefruit Knife 325 In 18153

Scalloped Grapefruit Knife 325 In (Discontinued)

  • Mfr # 18153
  • Zoro # G3212030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18153
Zoro #
G3212030
UPC #
-
Country of Origin
United States

Details

Item
Scalloped Grapefruit Knife 3.25 In

Description

Scalloped Grapefruit Knife 3.25 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.