Zoro Homepage

Slotted Fish Turner 65 In X 3 In

  • Mfr # 19810

  • Zoro # G1023891


product price: $30.95
/ea

Key Features

Product Type
Slotted Fish Turner 6.5 In X 3 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19810
Zoro #
G1023891
UPC #
-
Country of Origin
United States

Details

Item
Slotted Fish Turner 6.5 In X 3 In
Product Type
Slotted Fish Turner 6.5 In X 3 In

Description

Slotted Fish Turner 65 In X 3 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.