Dexterity

Work Gloves, Nitrile, L, Black/Gray, PK12


product price: $43.35
/pk 12, $3.61/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Glove Coating Material Micropore Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 6
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size L (9)
Glove Length 9.5 in

Details

Item Work Gloves
Color Gray
Glove Coating Material Micropore Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 6
Silicone-Free No
Glove Coating Finish Texture
Thickness 15 ga
Standards EN 388
Glove Construction Knit
Sold As Pair
Insulated No
Cuff Style Knit
ANSI/ISEA Puncture Level 2
ANSI/ISEA Cut Level Not Rated
Glove Hand Style Left and Right
Lint-Free No
EN 388 Rating 4121AA
Pairs per Package 12
Latex-Free No
Finger Coverage Full Finger
Base Coating Coverage Palm
Reversible No
Task and Chore Glove Style Knit
Base Coating Material Micropore Nitrile
Includes Reinforced Thumb Crotch No
Double-Dipped No
Hem Style Finished
Palm Type Coated
Knit Material Cotton/Nylon
Touchscreen Compatible No
Hand Protection Style Glove
Glove Coating Color Black
EN 388 Impact Rated Yes
Reflective Backing No
Knit Material Color Gray

Description

Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4121AA, Standards EN 388, Insulated No, Base Coating Material Micropore Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.